Add More Items
View All Quick Selects
Below you can add an image for 'GFNT2' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Bryant FS2A|Eatonwd CWDFS2|Eatonwd CWD-FS-2|Hublwiring FS2|Leviton 13886|Passseymor FS2
Total Availability: In Stock
Check local availability
Book Price
$3.54
Each
Fuse GFN - Midget - Time-Delay 250VAC 2A Ferrule Visual Indicator
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$28.93
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, White, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
$34.35
Eaton Self-Test Gfci, 20A, 125V, White, Slim Design
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$30.92
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Ivory, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Eaton Slim Blankface Gfci Receptacle, Self-Test, #14 - 10 Awg, 20 A, Residential, Commercial, Flush, 125 V, Back and Side Wire, Light Almond, Brass, Blankface, Thermoplastic, Two-Pole, Three-Wire, Grounding
Eaton HG Gfci, 20A, 125V, White, Slim
$34.64
3M™ Scotchlok™ Uf Series Standard Splice Kits Include All The Accessories Required to Offer A Reliable, Moisture Proof Electrical Connection For Type Uf B Underground Feeders. These Kits Are Suitable to Use On 600V Rated, Flat, Non Shielded Uf Cables.
$79.21
Eaton Self-Test Gfci, 20A, 125V, Gray, Slim Design
Eaton Crouse-Hinds Series GFS Ground Fault Circuit Interrupter, 20A, 5 Ma, Copper-Free Aluminum, Factory Sealed, 125 Vac
$3,252.98
GVFD2510 2MP
$433.75
Eaton Self-Test Gfci, 15A, 125V, White, Slim Design
$25.64
The G1.5X2WH6 Panduct Lead-Free PVC Wide Slot Wiring Duct Feature A Wide Slot/Finger Design That Provides Greater Sidewall Rigidity and Is Suitable With A Range Of Wire Bundle Sizes. Ul 94 Flame Class Of V-0 With A Ul Recognized Continuous-Use Temperature Up to 122°F (50°C). Mounting Holes Provided. 1.5" X 2.0" (38.1 MM X 50.8 MM) and 6' (1.8 M) Long. Cover Sold Separately. Color White.
$9.14
Bryant SP52WA|Geindust HBL5262WSA|Hublwiring HBL5262WSA|Leviton 5280W|Leviton 5280-W|Leviton 7280W|Leviton 7280-W|Passseymor 5262WSP
$58.97
This item is no longer available. Click to view alternate items.
Gfci Receptacle, Led Indicator Light Type; Thermoplastic/Nylon Face Material; Black Color; 5-20R Configuration; 3 Wire(S); Commercial, Hospital Grade; Ul 498/943, Csa Approval; 125 Volt Ac At 60 Hertz Voltage Rating; 20 Amp Current Rating; 2 Pole(S)
$39.50
350 Kcmil G, H, I, K, M, 373 Dlo Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Blue Color Code, 19 Die Index.
$73.85
Eaton Self-Test Gfci, 20A, 125V, Light Almond, Slim Design
Eaton Self-Test Gfci, 15A, 125V, Gray, Slim Design
Eaton Self-Test Gfci, 15A, 125V, Light Almond, Slim Design
Eaton Self-Test Gfci, 20A, 125V, Brown, Slim Design
20
Popularity
Default